PFERD 39008426 BENCH WHEEL BW 150 X 25 X 32 MM AN 24 UNIVERSAL
Bench grinding wheel
See technical informationReferences
Pferd Tools:39008426
Rubix:228A7916
EAN:4007220610213





Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 150 mm |
| Width | 25 mm |
Product details : PFERD 39008426 BENCH WHEEL BW 150 X 25 X 32 MM AN 24 UNIVERSAL
UNIVERSAL type bench grinding wheels are ideal for universal use in the workshop.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 150 mm |
| Width | 25 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
- Usually arrives within 14 working days