References
Norton:66243593705
Rubix:230A1872
EAN:3157625666238

Product details : FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2
Straight wheel Tool Room - Norton 3SG - 225x32x76.2mm Gr6
Strengths
Very good cutting capacity
High material removal and extended service life
Reliable on very hard steels
High material removal and extended service life
Reliable on very hard steels
Applications
Large material removal
Technical specifications
Attributes
| Use | precision grinding |
|---|---|
| Outer diameter | 225 mm |
| Width | 32 mm |
| Inner diameter | 76.2 mm |
| Max speed | 45 m/s |
| Reaming | 76.2 mm |
| Type | straight wheel, form 01 |
| Thickness | 32 mm |
| Abrasive Material | ceramic alumina |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 244.76 excl. VAT
/ Each
£ 293.71 incl. VAT
- Delivery usually within ( 10 ) days
