Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Tyre iron lever
MELCO TYRE LEVER TL32/24
MELCO TYRE LEVER TL32/24
Tyre Lever
References
melco:
TL32/24
rubix:
280971
Technical specifications
Length
610
mm
Product details
Technical specifications
Product details : MELCO TYRE LEVER TL32/24
Technical specifications
Attributes
Length
610
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.52
excl. VAT
/
Each
£
22.22
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK 016654EU 450MM PRY BAR
ROEBUCK 016655EU 600MM PRY BAR
ROEBUCK 016656EU 750MM PRY BAR
MELCO TL32/18 TYRE LEVER 18 INCH TL32
MELCO TYRE LEVER TTL/1
MELCO TYRE LEVER 20 INCH TL95
ROEBUCK 016654EU 450MM PRY BAR
FACOM MULTIFUNCTION CABLE STRIPPER - SAFETY LOCK SYSTEM 872271SLS
GEDORE 29X350MMDISM/ASSFORK 1.70/3
ROEBUCK 016655EU 600MM PRY BAR
FACOM COIL SPRG COMP U.89M
FACOM MECH COIL SPG COMP U.89M2JM
ROEBUCK 016656EU 750MM PRY BAR
LYNDON SES/030 SCREW EXTRACTOR SET UP TO 13MM C/W DRILL BITS
STAHLWILLE 900.2 SCREW EXTRACTOR NO.2 71010002