References
Roebuck:4971462
Rubix:016654
EAN:3660338474514

Documents
Product details : ROEBUCK 016654EU 450MM PRY BAR
Round diameter with conical end.
Pry bar 450mm
Technical specifications
Attributes
| Length | 450 mm |
|---|---|
| Material | steel bright zinc |
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 13.04 excl. VAT
/ Each
£ 15.65 incl. VAT
- In stock: Next day delivery
