Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Tyre iron lever
MELCO TL32/18 TYRE LEVER 18 INCH TL32
MELCO TL32/18 TYRE LEVER 18 INCH TL32
Tyre Lever
References
melco:
TL32/18
rubix:
280970
Technical specifications
Length
450
mm
Product details
Technical specifications
Product details : MELCO TL32/18 TYRE LEVER 18 INCH TL32
Technical specifications
Attributes
Length
450
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK 016655EU 600MM PRY BAR
ROEBUCK 016656EU 750MM PRY BAR
ROEBUCK 016654EU 450MM PRY BAR
MELCO TYRE LEVER TL32/24
MELCO TYRE LEVER 20 INCH TL95
MELCO TYRE LEVER TTL/1
FACOM SET OF TOOLS U.89M30
FACOM CROSS BRACE 77A.PL2
ROEBUCK 016655EU 600MM PRY BAR
STAHLWILLE 71010001 SCREW EXTRACTOR (900.1)
FACOM MANOMETER U.179A
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC
FACOM MECHANICAL BODY U.89M2
LYNDON SES/030 SCREW EXTRACTOR SET UP TO 13MM C/W DRILL BITS
FACOM CROSS BRACE 77A.PL1