Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Tyre iron lever
MELCO TYRE LEVER 20 INCH TL95
MELCO TYRE LEVER 20 INCH TL95
Tyre Lever
References
melco:
TL95
rubix:
280975B
Technical specifications
Length
510
mm
Product details
Technical specifications
Product details : MELCO TYRE LEVER 20 INCH TL95
Technical specifications
Attributes
Length
510
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.39
excl. VAT
/
Each
£
23.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 016655EU 600MM PRY BAR
MELCO TYRE LEVER TL32/24
ROEBUCK 016656EU 750MM PRY BAR
MELCO TL32/18 TYRE LEVER 18 INCH TL32
ROEBUCK 016654EU 450MM PRY BAR
MELCO TYRE LEVER TTL/1
FACOM COIL SPRG COMP U.89M
SYKESPIC 08070000 BALL JOINT SEPARATOR
GEDORE 29X350MMDISM/ASSFORK 1.70/3
STAHLWILLE SCREWEXTRACTOR 71010006
SYKESPIC 03950000 VALVE SPRING COMPRESSOR
FACOM PRY BAR SET D.3J3
STAHLWILLE 900.2 SCREW EXTRACTOR NO.2 71010002
FACOM CROSS BRACE 77A.TOD
SYKESPIC 08400000 HD COIL SPRING COMP-UNIV JAWS