References
Gedore:1.06/3A
Rubix:123A1948
Manufacturer :8000820
EAN:4036976104219


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 420 mm |
| Exterior capacity | 350 mm |
Documents
Product details : GEDORE 2ARM7.5TUNIVERPULLER 1.06/3A
Proven model for safe and fast removal of discs, wheels, bearings, etc., robust drop-forged construction, adjustment scale for uniform setting of the puller hooks. Allows concentric and force-optimized pulling even under the highest pulling forces, usable as an external and internal puller by repositioning the hooks, interchangeable hooks available for multiple clamping depths, retrofittable with hydraulic spindle (see table)
Universal puller, 2-arm pattern 350x200 mm The tried and tested model for the safe and quick removal of pulleys, wheels, ball bearings, etc. Strong drop forged design Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required By reversing the legs, this tool can be used as an internal or external puller Extra or replacement legs increase versatility Upgradeable with hydraulic spindle (see table)
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 420 mm |
| Exterior capacity | 350 mm |
| Depth | 200 mm |
| Extraction force | 7.5 t |
| Type | universal puller |
Show UNSPSC/ECL@SS
£ 274.48 excl. VAT
/ Each
£ 329.38 incl. VAT
- Delivery usually within ( 8 ) days