References
Facom:U.35
Rubix:1239578
EAN:3148510683003




Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 15 mm |
| Exterior capacity | 75 mm |
Product details : FACOM PULLER U.35
U.35 - Extractors for external grip, wide claws
- Safety: Using "reducing claws" doubles the capacity but "crossed claws" are preferable.
-Adjustable extraction auxiliary: inertial mass (ref. U.306M for products Ref. U.35 and U.35L).
- Set of 2 spare pins:
-U.42-5J2 for U.35P.
- U.35-5J2 for U.35 and U.35L.
- L: 28 mm L x W x H: 65 x 110 x 140 mm. P maxi: 28 mm Hex: 13 mm T: 10 kN. 0.400 kg
- Safety: Using "reducing claws" doubles the capacity but "crossed claws" are preferable.
-Adjustable extraction auxiliary: inertial mass (ref. U.306M for products Ref. U.35 and U.35L).
- Set of 2 spare pins:
-U.42-5J2 for U.35P.
- U.35-5J2 for U.35 and U.35L.
- L: 28 mm L x W x H: 65 x 110 x 140 mm. P maxi: 28 mm Hex: 13 mm T: 10 kN. 0.400 kg
Technical specifications
Attributes
| Logistic Weight | 1105 g |
|---|---|
| Packaged dimensions (D x W x H) | 195x110x80 mm |
| Package weight | 1104 g |
| Number of clamps/claws | 2 |
| Inner capacity | 15 mm |
| Exterior capacity | 75 mm |
| Depth | 90 mm |
| Extraction force | 4 t |
Show UNSPSC/ECL@SS
£ 134.71 excl. VAT
/ Each
£ 161.65 incl. VAT
- In stock: Next day delivery