Standard Puller
Number of clamps/claws | 2 |
---|---|
Exterior capacity | 80 mm |
Depth | 100 mm |
Logistics dimensions (L x W x H) | 30x140x187 mm |
---|---|
Logistic Weight | 1000 g |
Number of clamps/claws | 2 |
Exterior capacity | 80 mm |
Depth | 100 mm |
Extraction force | 4.5 t |
Type | Standard Puller |
Usually arrives within 14 working days