VCOIL 07311 THREAD INSERT M8 X 1.25 PACK OF 10


Thread Insert Stainless Steel

References
v-coil:07311
rubix:409806
brand logo
brand logo
Technical specifications
Diameter8 mm

Product details : VCOIL 07311 THREAD INSERT M8 X 1.25 PACK OF 10


Strengths

Produced from Precision Profiled Austenitic Stainless Steel Wire Wound into a Helical Spiral
Spring like Appearance
For High Strength and Long-Lasting Internal Threads
Higher Temperature and Corrosion Resistance
Higher Load Capacity after the Repair by Better Thread Properties
Can Generally be Incorporated into Existing Designs Where No Previous Provision has been Made
Position is Maintained by the Action of Radial Pressure between their Coils and the Flanks of the Tapped Hole

Applications

Thread Repair of Damaged or Worn-Out Threads, Thread Armour Plating for Material with Low Shear Strength, Recovery of Rejected Items

Technical specifications


Attributes
Diameter8 mm
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
  • In stock: Next day delivery