References
Tungaloy:6718356
Rubix:231A0524



Technical specifications
| Min. diameter | 21 mm |
|---|---|
| Ratio of length to drilling diameter | 21/138,5 mm |
| Length of cut | 63.5 mm |
Product details : TUNGALOY TDX210F25-3 U-DRILL 6718356
TungDrillTwisted Indexable insert drills, L/D=3, Flat cotter
Technical specifications
Attributes
| Min. diameter | 21 mm |
|---|---|
| Ratio of length to drilling diameter | 21/138,5 mm |
| Length of cut | 63.5 mm |
| Tail | straight |
| Tail diameter | 25 mm |
| Tail length | 54 mm |
| Internal cooling | yes |
| Max diameter | 21 mm |
Show UNSPSC/ECL@SS
£ 284.59 excl. VAT
/ Each
£ 341.51 incl. VAT
- Usually arrives within 14 working days