SIMRIT 40421536 FREUDENBERG SEAL


U-Ring N100

References
freudenberg sealing technologies:N100 40 X 60 X 12 X 10 90 NBR 109
rubix:252A5554
manufacturer :40421536
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter60 mm
Height12 mm
See all Specifications

Product details : SIMRIT 40421536 FREUDENBERG SEAL


The lip seal of the AU N 100 series by Freudenberg is characterized by a symmetrical profile for rods or pistons and a recessed sealing edge. The single-acting piston/rod seal is particularly suitable for spare parts requirements.

Applications

The single-acting piston or rod seal of the AU N 100 series by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter60 mm
Height12 mm
Material90 NBR 109
ExecutionN100
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days