SIMRIT AU N100 900 1100 120 925 AU N100 90


U-Ring AU N100

References
freudenberg sealing technologies:AU N100 90 X 110 X 12 X 10 94 AU 925
rubix:262A2693
manufacturer :14371
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter110 mm
Height12 mm
See all Specifications

Product details : SIMRIT AU N100 900 1100 120 925 AU N100 90


The lip seal of the AU N 100 series by Freudenberg is characterized by a symmetrical profile for rods or pistons and a recessed sealing edge. The single-acting piston/rod seal is particularly suitable for spare parts requirements.

Applications

The single-acting piston or rod seal of the AU N 100 series by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter110 mm
Height12 mm
Material94 AU 925
ExecutionAU N100
Show UNSPSC/ECL@SS
£ 30.22 excl. VAT
/ Each
£ 36.26 incl. VAT
  • Usually arrives within 14 working days