Machine thread-cutter Dormer
Threading diameter | 10 mm |
---|---|
Total length | 90 mm |
Body material | HSS-E |
Threading diameter | 10 mm |
---|---|
Total length | 90 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 9 mm |
Square drive adapter | 7 mm |
Usually arrives within 14 working days