Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
References
giss cutline:
885366
rubix:
215A7751
ean:
3660338386602
Product details
Technical specifications
Product details : CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.75
excl. VAT
/
Each
£
12.90
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK HSS TAP M8.0 X 1.25 TAPER
GUHRING 01818 003.000 HAND TAPS 9018180030000
DORMER E500M22NO1 TAP M22 X 2.50 MM 5975634
DORMER HSS TAP 1NO9 E1191NO9
CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
DORMER E500M27NO3 TAP M27 X 3.00 MM 5975688
CUTLINE 885197 HSS TAP M12.0 X 1.25 SECOND FINE
GUHRING 00985 009.525 HAND TAPS 9009850095250
DORMER HSS TAP 5/16NO8 E1155/16NO8
DORMER E500M27NO1 TAP M27 X 3.00 MM 5975684
DORMER E500M4.5NO3 TAP M4.5 X 0.75 MM 5976754
DOR HSS TAP 6-32NO8
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
CUTLINE 885398 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 TAPER
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG