Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CGKF25 2.5MM CABLE NAIL CLIPS 100 PACK GREY
SCHNEIDER ELECTRIC 70CGKF25 2.5MM CABLE NAIL CLIPS 100 PACK GREY
Tower Nail Clip
References
schneider electric:
70CGKF25
rubix:
234A5760
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CGKF25 2.5MM CABLE NAIL CLIPS 100 PACK GREY
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.19
excl. VAT
/
Each
£
6.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM X
ZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)
TAMLEX PMF150-FTC 150X25MM DEEP FLAT TEE WITH COUPLERS (W)150 MM X (D)
NIGLON IT20G 20MM INSPECTION TEE GALVANISED
CABLOFIL MRFAR225PG 225MM ADJUSTABLE RISER (L)554 MM X (W)225 MM X (D)
CEMBRE RF-M6 0.25-1.5MM PVC INS RING TERMINAL M6 RED PACK 100
DETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
MENNEKES 14629 POWERTOP XTRA CONNECTOR IP67 / IP69 32A 5P 400V 6H
F4P (FIRST FOR PERFORMANCE) SAF1 SELF ADHESIVE CABLE CLIPS 4MM (H
ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73
ENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73
CABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OF
BRITCLIP EP52022412 CR819 BAG 25 8-12MM SNAP CLIP PACK OF 25
PHILEX 70516RE UTP UNSHIELDED PATCH LEAD BEIGE 3 0M (L)3 M
NIGLON CB320G 20MM TEE 3 WAY BOX GALVANISED