Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859432 INTERNAL BUSHING 14/12
MECALINE 859432 INTERNAL BUSHING 14/12
INTERNAL TUBE SUPPORT BUSH BRASS
References
mecaline:
859432
rubix:
216A2619
ean:
3660338144394
Technical specifications
Material
Brass
Connecting diameter
12
Connecting diameter 2
14
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859432 INTERNAL BUSHING 14/12
Used to connect a flexible pipe (PA, PU, Bi-polymer, PVC) to the fitting (with cutting ring or an olive)
Technical specifications
Attributes
Material
Brass
Connecting diameter
12
Connecting diameter 2
14
Type
Inner fur
Model
14/12
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.80
excl. VAT
/
Each
Ā£
0.96
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE TEE UNION 14MM 859443
MECALINE 869385 UNION ELBOW 10X8
MECALINE 859626 CROSS UNION 8
MECALINE TEE UNION 4 MM 859438
SMC KFG2T1209-00 INSERT FITTING
MECALINE 859624 CROSS UNION 4
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
MECALINE 859504 ELBOW UNION 15MM
MECALINE 858683 TEE UNION 14
MECALINE 859563 BULKHEAD STRAIGHT FITTING 14
MECALINE 858576 STRAIGHT UNION 8X6-6X4
PARKER EO-SWIVEL-UNION GZ16SCF
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE STRAIGHT UNION 4 859547