Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE TEE UNION 8MM 859440
MECALINE TEE UNION 8MM 859440
UNION TEE BRASS COMPRESSION FITTING
References
mecaline:
859440
rubix:
214A5373
ean:
3660338144462
Technical specifications
Material
brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE TEE UNION 8MM 859440
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.94
excl. VAT
/
Each
Ā£
7.13
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SMC DT12-03 FITTING
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 859436 INTERNAL BUSHING 18/15
MECALINE 869388 UNION TEE -8X6
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 859200 BULKHEAD UNION 6/8
SMC KFE06-00-X2 INSERT FITTING
MECALINE 859505 ELBOW UNION 16MM
MECALINE 859556 STRAIGHT UNION 22MM
SMC KFE08N-00 INSERT FITTING
MECALINE 859205 BULKHEAD UNION 10/8-6/8
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE 859500 ELBOW UNION 8MM
MECALINE 869424 ELBOW UNION 12 EQUAL