Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858594 UNION ELBOW 12X10
MECALINE 858594 UNION ELBOW 12X10
UNION ELBOW PUSH-ON FITTING
References
mecaline:
858594
rubix:
216A2463
ean:
3660338136641
Technical specifications
Material
nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858594 UNION ELBOW 12X10
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.05
excl. VAT
/
Each
£
7.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 869403 STRAIGHT UNION 4
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE STRAIGHT UNION 4 859547
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
MECALINE 859505 ELBOW UNION 16MM
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 869369 STRAIGHT UNION6X4
SMC DT12-03 FITTING
MECALINE 859629 CROSS UNION 14
SMC KFT10U-00 INSERT FITTING
MECALINE 859626 CROSS UNION 8
MECALINE 869665 TEE UNION 12
PARKER EO-SWIVEL-UNION GZ25SCF
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE STRAIGHT UNION 10859550