Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE STRAIGHT UNION 8859549
MECALINE STRAIGHT UNION 8859549
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859549
rubix:
214A5367
ean:
3660338145483
Technical specifications
Material
Brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT UNION 8859549
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.56
excl. VAT
/
Each
£
5.47
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
AVENTICS 1829202004
MECALINE TEE UNION 16MM 859444
MECALINE 858607 UNION TEE 15X12.5
LEGRIS BRS COMPRESN FITTING 0124 10 00
MECALINE 859553 STRAIGHT UNION 15MM
MECALINE 858605 UNION TEE 10X8-6X4
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
SMC KFG2T1210-00 INSERT FITTING
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 859629 CROSS UNION 14
MECALINE TEE UNION 10MM 859441
SMC KFT10U-00 INSERT FITTING
SMC DT12-03 FITTING
MECALINE 859446 TEE UNION 20MM
MECALINE 859627 CROSS UNION 10