Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859446 TEE UNION 20MM
MECALINE 859446 TEE UNION 20MM
UNION TEE BRASS COMPRESSION FITTING
References
mecaline:
859446
rubix:
216A2819
ean:
3660338144523
Technical specifications
Material
brass
Connecting diameter
20 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859446 TEE UNION 20MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
20 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
22.85
excl. VAT
/
Each
Ā£
27.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 869664 TEE UNION 10
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
MECALINE STRAIGHT UNION 6859548
MECALINE 859198 BULKHEAD UNION 4/8
CAMOZZI BULKHEAD FITTING 1250-8
SMC KFG2T0403-00 INSERT FITTING
MECALINE 858607 UNION TEE 15X12.5
MECALINE 859205 BULKHEAD UNION 10/8-6/8
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 858620 ELBOW UNION 15 NICKEL-PLATED BRASS
LEGRIS BRS COMPRESN FITTING 0106 10 00
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE INTERNAL BUSHING 22/18 859028
MECALINE 869665 TEE UNION 12
MECALINE 858592 UNION ELBOW 5X3