References
Superseded Ref:734339
Mecaline:869385
Rubix:216A2462
EAN:3660338231261

Documents
Product details : MECALINE 869385 UNION ELBOW 10X8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connecting diameter | 10 mm |
| Connecting diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 8.13 excl. VAT
/ Each
£ 9.76 incl. VAT
- In stock: Next day delivery
