Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
BULKHEAD STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859559
rubix:
216A2505
ean:
3660338145575
Technical specifications
Material
brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.77
excl. VAT
/
Each
Ā£
8.12
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859627 CROSS UNION 10
SMC DT12-03 FITTING
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE TEE UNION 16MM 859444
MECALINE 869403 STRAIGHT UNION 4
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
AVENTICS 1829202004
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 858686 TEE UNION 18
MECALINE 859503 ELBOW UNION 14MM
MECALINE 869369 STRAIGHT UNION6X4
MECALINE 869383 UNION ELBOW 6X4
MECALINE 869661 TEE UNION 4
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE 869662 TEE UNION 6