Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
SMC KFH12N-00-X2 INSERT FITTING
SMC KFH12N-00-X2 INSERT FITTING
KFH Straight Union
References
smc:
KFH12N-00-X2
rubix:
210A3757
manufacturer :
00491904
Technical specifications
Material
brass
Connecting diameter
12 mm
See all Specifications
Product details
Technical specifications
Product details : SMC KFH12N-00-X2 INSERT FITTING
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
brass
Connecting diameter
12 mm
Max. temperature
150
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.66
excl. VAT
/
Each
£
6.79
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
PARKER EO-SWIVEL-UNION GZ16SCF
MECALINE 859201 BULKHEAD UNION 6/4-5/8
MECALINE 859433 INTERNAL BUSHING 16/13
MECALINE 859500 ELBOW UNION 8MM
CAMOZZI BULKHEAD FITTING 1250-8
SMC KFT08U-00 INSERT FITTING
SMC KFE08N-00 INSERT FITTING
MECALINE STRAIGHT UNION 10859550
PARKER 6RU4-316 REDUCING UNION 3/8 X 1/4 INCH
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
PARKER EO-SWIVEL-UNION GZ22LCF
MECALINE 859445 TEE UNION 18MM
MECALINE 859432 INTERNAL BUSHING 14/12
SMC KFT10N-00-X2 INSERT FITTING
MECALINE 858579 STRAIGHT UNION 15X12 5