Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858685 TEE UNION 16
MECALINE 858685 TEE UNION 16
UNION TEE COMPRESSION FITTING
References
mecaline:
858685
rubix:
216A2816
ean:
3660338137556
Technical specifications
Material
nickel-plated brass body
Connecting diameter
16 mm
Product details
Technical specifications
Product details : MECALINE 858685 TEE UNION 16
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
16 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.93
excl. VAT
/
Each
£
21.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SMC KFG2T0425-00 INSERT FITTING
SMC KFG2T1008-00 INSERT FITTING
MECALINE 869403 STRAIGHT UNION 4
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE INTERNAL BUSHING 22/18 859028
MECALINE 859504 ELBOW UNION 15MM
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 859503 ELBOW UNION 14MM
MECALINE 858603 UNION TEE TE-5X3
MECALINE 869664 TEE UNION 10
MECALINE 869385 UNION ELBOW 10X8
MECALINE 859205 BULKHEAD UNION 10/8-6/8
MECALINE 869387 UNION TEE -6X4
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
SMC KFG2T0403-00 INSERT FITTING