Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
BULKHEAD STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859560
rubix:
216A2506
ean:
3660338145582
Technical specifications
Material
Brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.72
excl. VAT
/
Each
Ā£
8.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE INTERNAL BUSHING 6/4 859024
MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
MECALINE 869370 STRAIGHT UNION8X6
MECALINE 859202 BULKHEAD UNION 8/8
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 859624 CROSS UNION 4
MECALINE 859445 TEE UNION 18MM
MECALINE 859206 BULKHEAD UNION 10/8-8/8
MECALINE 869404 STRAIGHT UNION 6
MECALINE 869403 STRAIGHT UNION 4
MECALINE TEE UNION 14MM 859443
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 869406 STRAIGHT UNION 10
MECALINE 859208 BULKHEAD UNION 15/8
MECALINE 859625 CROSS UNION 6