WERA 160981 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X300
Universal Bit Holder
See technical informationReferences
Wera:05160981001
Rubix:265A5601
EAN:4013288105325



Product details : WERA 160981 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X300
Universal holder for the take-up of bits with 1/4" hex head drive as per DIN ISO 1173-C 6. 3. Stainless sleeve for special corrosion protection. The particularly strong retaining ring ensures an optimum fixing of the tool in the holder. The especially strong permanent magnet makes sure that the bits are held absolutely securely. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.
Strengths
•Universal holder for the take-up of bits with 1/4" hexagon head drive
Stainless sleeve, retaining ring and strong permanent magnet
1/4" hexagon drive (Wera connecting series 4)
Strong retaining ring for optimum fit of the tool in the holder
Strong permanent magnet holds the bits absolutely securely
Stainless sleeve, retaining ring and strong permanent magnet
1/4" hexagon drive (Wera connecting series 4)
Strong retaining ring for optimum fit of the tool in the holder
Strong permanent magnet holds the bits absolutely securely
Technical specifications
Attributes
| Square | 6.35 mm |
|---|---|
| Length | 300 mm |
| Drive Size | 1/4' hexagonal |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Delivery usually within ( 5 ) days