ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER LENGTH 125MM 828057
Screwdriver with magnetic bit holder 1/4’’
See technical informationSee documentsReferences
Superseded Ref:4971740
Roebuck:828057
Rubix:209A7920
EAN:3660338045332
Documents
Product details : ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER LENGTH 125MM 828057
Standard: ISO 1173
Form C 6.
3 hex Blade.
Ergonomic handle with anti-slip protection.
Powerful permanent magnet.
German made.
Form C 6.
3 hex Blade.
Ergonomic handle with anti-slip protection.
Powerful permanent magnet.
German made.
Technical specifications
Attributes
| Length | 125 mm |
|---|
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
- In stock: Next day delivery

