Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
BRITOOL EXPERT RATCHET SCREWDRIVER
BRITOOL EXPERT RATCHET SCREWDRIVER
RATCHET BIT DRIVER
References
expert:
E160801
rubix:
2014036
ean:
3258951608012
Product details
Technical specifications
Product details : BRITOOL EXPERT RATCHET SCREWDRIVER
- Cartridge style bit holder.
- Complete with: Slotted head: 4-5,5-6,5 mm, Phillips®: PH1-PH2, Pozidriv®: PZ1-PZ2.
Technical specifications
Attributes
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"WERA 042768 784C/2 ADAPTOR Q-REL 1/2"" SQ-5/16"" HEX/50MM"
IRWIN 1/4 QUICK CHANGE BIT HOLDER 150MM / 6
WERA 052500 888/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
"WERA 347100 899/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC CARDED"
FACOM 3/8 INCH SQUARE DRIVE 5/16 HEX BIT HOLDER SOCKET J.236
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272
"WERA 042755 784B/1 ADAPTOR Q-REL 3/8"" SQ-1/4"" HEX/43MM"
IRWIN 1/4 QUICK CHANGE BIT HOLDER 300MM / 12
WERA 053923 897/4R BITHOLDER BITORSION RAPIDAPTOR
APEX ADAPTER 3/8 FM SQ DRV 1/4 92045120 MPQR-308
WERA 160981 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X300
WERA 057676 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET
BAHCO BE-8577 SCREWDRIVER ERGO 1/4 BIT HOLDER
WERA 073421 889/4/1K SB BITHOLDER UNIVERSAL RAPIDAPTOR CARDED
BRITOOL EXPERT BIT-HOLDER 125MM BLADE E165490