References
Portwest:PW11CLR
Rubix:80145514
Manufacturer :PW11CLR
EAN:5036108183760

Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : PORTWEST PW11 LEVO SAFETY GLASSES CLEAR
Levo spectacles' innovative concept offers the comfort of a safety spectacle with the fit and seal of a goggle. The back foam gives added brow and cheek protection. The arms can be interchanged with the adjustable head-strap for more fitted wear. Excellent ventilation through indirect vents in the back foam, which aids in preventing misting and fogging.
Strengths
•Dual use with classic arms or with wide elastic band
Detachable foam offers additional protection against shocks and dust
Non-magnetic - nickel and ferrous free
Excellent ventilation through indirect vents in the back foam
Anti-scratch coating for added durability
99% UV protection
CE certified
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Detachable foam offers additional protection against shocks and dust
Non-magnetic - nickel and ferrous free
Excellent ventilation through indirect vents in the back foam
Anti-scratch coating for added durability
99% UV protection
CE certified
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- Usually arrives within 14 working days