HONEYWELL 50129774-001 HL 400 REFILL CAN 400PRS BILSOM 303L
Bilsom 303L 400 Pair Refill Cartridge for HL400 Dispenser
See technical informationReferences
Howard Leight:50129774-001
Rubix:2586186




Technical specifications
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | no |
Product details : HONEYWELL 50129774-001 HL 400 REFILL CAN 400PRS BILSOM 303L
The Honeywell HL400 earplug dispenser is designed to be practical, lightweight and durable. In one simple motion, he distributes Howard Leight earplugs in foam and disposable. Better yet, refilling and mounting the dispenser are just as simple.
Strengths
Recharge and installation easier than ever! Recyclable cartridge in blown polycarbonate level 7. Fits existing wall mounts from other distributors, including the Howard LS400 model.
Technical specifications
Attributes
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | no |
| Detectable | no |
| Main material | polycarbonate |
| Type | disposable |
| Material | polycarbonate gaiters |
| Packaging | refill canister for hl400(hl400am) dispenser, 400 pairs of howard leight bilsom 303l earplugs |
| Size | s/l |
Show UNSPSC/ECL@SS
£ 38.87 excl. VAT
/ Each
£ 46.64 incl. VAT
- Usually arrives within 14 working days