Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8832R SYNTHETIC GLOVE CRF 10 XL
TEGERA 8832R SYNTHETIC GLOVE CRF 10 XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
8832R-10
rubix:
386A1991
ean:
7340118389004
Technical specifications
Size
10
Cutting resistance level
2
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8832R SYNTHETIC GLOVE CRF 10 XL
Technical specifications
Attributes
Size
10
Cutting resistance level
2
Main material
Latex
Coating
Latex
Type
Glove
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8255 LEATHER GLOVE 12 3XL
PORTWEST A630G7RXL RAZOR-LITE 5 GLOVE GREYGREY SIZE XL
TEGERA 909 SYNTHETIC GLOVE 6 XS
GISS 880371 QS-CUT NITRILE CUT D 4X43D SIZE 7
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 7 S
"ANSELL 11-251-12-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 12"""
TEGERA 8814 SYNTHETIC GLOVE CRF 11 2XL
TRAFFIGLOV TG1240 LXT MICRODEX NITRILE RED 4142A GLOVES 10/XL
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS
POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 9 PK1
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 9/L
PORTWEST A645E8RXL GREEN CUT D GLOVE GREENBK SIZE XL
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 7/S
GISS 895969 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 6
SKYTEC SKG00011FD SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 7/S