UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 11/2XL
uvex unipur 6639 safety glove
See technical informationReferences
Uvex:6024811
Rubix:80450565
Manufacturer :6024811
EAN:4048612034637


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Product details : UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 11/2XL
uvex unipur 6639 - lightweight, sensitive and dirt-resistant PU safety glove for mechanical precision work - good mechanical abrasion resistance - good grip in dry and slightly damp areas - excellent tactile and fingertip sensitivity - very good fit - high flexibility Application areas: - Fine assembly - Precision work - Inspection work - Sorting work Article no. 60248 Design: knitted cuff Standard EN 388 (4 1 3 1) Material: polyamide Coating: palm and fingertips coated with polyurethane Suitable for dry and slightly damp areas Colour: black, black Sizes: 6 to 11 Packing unit: 200 pairs in outer carton, 10 pairs per bundle
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Usually arrives within 14 working days