BASE B0887 BE-STRONG S3 HRO CI HI SRC BROWN/BLACK EU43 UK9


Shoe BESTRONG B0887

References
base protection:B0887-43
rubix:389A0752
ean:8034003175108
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBrown
See all Specifications

Product details : BASE B0887 BE-STRONG S3 HRO CI HI SRC BROWN/BLACK EU43 UK9


BESTRONG B0887 low safety shoe. Standard: EN20345 : 2011 S3 HRO HI CI SRC

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBrown
Main materialLeather
Type of solesAirTech bi-density PU/rubber HRO Life Plus technology
MaterialWater-repellent nubuck
Show UNSPSC/ECL@SS
£ 74.58 excl. VAT
/ Each
£ 89.50 incl. VAT
  • Usually arrives within 14 working days