UVEX 9301626 ULTRAVISION SAFETY GOGGLE W/CLEAR PC LENS & FOAM SURROUND
Ultra-vision Goggles
See technical informationSee documentsReferences
Uvex:9301626
Rubix:321309
EAN:4031101067971


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9301626 ULTRAVISION SAFETY GOGGLE W/CLEAR PC LENS & FOAM SURROUND
The uvex ultra-vision features a comfortable ergonomic design and offers unrestricted peripheral vision. This flexible goggle can also be worn as an over spec with prescription spectacles and is available with cellulose acetate or polycarbonate lenses, as welding safety spectacles or with a flip-up face guard.
Strengths
•Classic ergonomic goggles with unrestricted peripheral vision
Frame colour: transparent grey
Clear PC lens
Frame colour: transparent grey
Clear PC lens
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 134 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- In stock: Next day delivery