References
Uvex:9178265
Rubix:2018159
EAN:4031101480169


Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : UVEX 9178265 SUPER FIT SAFETY SPECTACLES W/ CLEAR LENS
The uvex super fit safety spectacles combine all the features of contemporary spectacles with the benefits of cutting-edge materials. The ultra-thin wrap-around lens with 6.5 base curvature provides excellent protection against mechanical hazards. A pair of safety spectacles with convincing performance
Strengths
•Lightweight safety spectacles with hinged side arms, a sporty design and uvex x-stream technology
With uvex supravision excellence coating: anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside
Anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside
Aerodynamically optimised lenses that are angled forwards to provide optimum ventilation and comfort around the eyes
Excellent wear comfort guaranteed by the lightweight design
With uvex supravision excellence coating: anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside
Anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside
Aerodynamically optimised lenses that are angled forwards to provide optimum ventilation and comfort around the eyes
Excellent wear comfort guaranteed by the lightweight design
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- In stock: Next day delivery