UVEX 9193064 SPORTSTYLE SAFETY SPECTACLES W/ CBR65 LENS
Safety Eyewear
See technical informationSee documentsReferences
Uvex:9193064
Rubix:80990462
Manufacturer :9193064
EAN:4031101668291


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | brown |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9193064 SPORTSTYLE SAFETY SPECTACLES W/ CBR65 LENS
Eye protection for today. The uvex sport style stands for a new generation of innovative safety spectacles: a clear, sporty design combined with maximum functionality and safety. Everyone will enjoy wearing these lightweight safety spectacles.
Strengths
•Lightweight safety spectacles with a sporty design
Relaxed view thanks to uvex CBR65 lens tinting
Soft, adjustable nose piece and soft anti-slip ear pieces (uvex duo component technology) ensure a pressure-free fit
Scratch-resistant on the outside, long-lasting anti-fog protection on the inside (uvex supravision extreme)
Relaxed view thanks to uvex CBR65 lens tinting
Soft, adjustable nose piece and soft anti-slip ear pieces (uvex duo component technology) ensure a pressure-free fit
Scratch-resistant on the outside, long-lasting anti-fog protection on the inside (uvex supravision extreme)
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | brown |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- In stock: Next day delivery