UVEX 9175260 SKYGUARD NT SAFETY SPECTACLES W/ CLEAR LENS
Uvex Skyguard NT Bezel
See technical informationSee documentsReferences
Uvex:9175260
Rubix:2519077
Manufacturer :9175260
EAN:4031101320335


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9175260 SKYGUARD NT SAFETY SPECTACLES W/ CLEAR LENS
Uvex Skyguard NT Goggles are a good alternative to a mask in dusty environments, with significant risk of small particle projection thanks to a complete flexible TPU ring with a very pleasant contact. Adjustable branch length for precise adjustment and optimum wearing comfort. Treatment Uvex Supravision excellence: interior anti-fogging, powerful external anti-scratches (extremely resistant to exterior scratching and permanent interior anti-fogging). EN166, EN170 standards.
Strengths
Alternative to a mask in dusty environments, with significant risks of projection of small particles. Treatment Uvex Supravision excellence: interior anti-fogging, powerful external anti-scratches (extremely resistant to exterior scratching and permanent interior anti-fogging). Reclining Branches providing easy maintenance.
Applications
Chemistry/petro-chemistry. Public Services. Construction. Maintenance. Engineering. Energy supplier. Careers. Laboratory.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- Usually arrives within 14 working days