UVEX 9302245 ULTRASONIC SAFETY GOGGLE W/ CLEAR LENS
Ultrasonic goggles
See technical informationSee documentsReferences
Uvex:9302245
Rubix:327544
Manufacturer :9302245
EAN:4031101188065


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9302245 ULTRASONIC SAFETY GOGGLE W/ CLEAR LENS
Space glasses with exceptional wearing comfort. The hard and soft components adapt to the wearer's face and create an effective seal around the eyes. Uvex Supravision lens coating technology - anti-fog on the inside of the lens, scratch protection on the outside. The coatings are permanent and can not be washed off. Width fully adjustable, headband offers pressure-free fit, even when worn for a long time. Extensive protective edge around the eyes, even when worn over ordinary glasses. Sporty ski goggles design with large panoramic field of view. Lens replacement possible. Can be worn over most glasses. Mechanically strong: B - Medium protection (120 m/s).
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 80 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- In stock: Next day delivery