UVEX 2112022 X-FIT UNCORDED EARPLUGS IN DISPENSER LIME SNR 37 300PRS
Earplugs X-Fit
See technical informationSee documentsReferences
Uvex:2112022
Rubix:2519084
EAN:4031101501253

Documents
Product details : UVEX 2112022 X-FIT UNCORDED EARPLUGS IN DISPENSER LIME SNR 37 300PRS
Hearing protection X-Fit. The X-Fit series combines unprecedented wearing comfort with maximum protection. The earplugs can be worn problem-free and painlessly for a long time. The X-Fit ear plug is very easy and quick to apply due to the material used and excellent fit. The ergonomic shape and the unique PU foam prevent irritation of the ear canal. Box of 200 pairs.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 196x115x97 mm |
|---|---|
| Colour | green |
| Single Number Rating SNR | 37 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane (pu) |
| Packaging | refill box, 300 pairs, loose |
| Size | m |
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
- In stock: Next day delivery
