optibelt SUPER X-POWER XPB
Profile | XPB |
---|---|
Pitch length | 2360 mm |
Logistics dimensions (L x W x H) | 42x219x219 mm |
---|---|
Logistic Weight | 460 g |
Profile | XPB |
Pitch length | 2360 mm |
Upper width | 16.3 mm |
Height | 13 mm |
Interior length | 2300 mm |
Outer length | 2382 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days