References
Optibelt:8 X 1075
Rubix:104A1006
Manufacturer :1746568
EAN:4014486010251




Product details : OPTIBELT V BELT 8 SECTION 8 10757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x97x97 mm |
|---|---|
| Logistic Weight | 45 g |
| Profile | 8 |
| Belt designation | 8x1075 |
| Interior length | 1075 mm |
| Pitch length | 1094 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 1106 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
