FENNER CLASSICAL V-BELT STANDARD WRAPPED Z SECTION 600MM PITCH LENGTH
V-belt
See technical informationReferences
Fenner:Z600-FEN
Rubix:406A1648
Manufacturer :240Z0060


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | 10 x 600 li |
| Interior length | 600 mm |
Product details : FENNER CLASSICAL V-BELT STANDARD WRAPPED Z SECTION 600MM PITCH LENGTH
Fenner® Classic V
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-belt classic section Z600 / Z22.5 10x578Li
Strengths
► Extended temperature range -40° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | 10 x 600 li |
| Interior length | 600 mm |
| Outer length | 638 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 622 mm |
| Material | cr (polychloroprene) |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 2 ) days