V COIL THREAD INSERT KIT M20X2.00 METRIC


V-Coil Thread Repair Kit

References
v-coil:4038
rubix:409878
brand logo
brand logo
Technical specifications
Threading diameter20 mm
See all Specifications

Product details : V COIL THREAD INSERT KIT M20X2.00 METRIC


M20 Manual thread repair kit using V-Coil thread inserts. The V-Coil thread inserts are manufactured from precision profiled, high quality, austenitic, chromium nickel, stainless steel wound into a helical spiral. The V-Coil inserts have a spring like appearance and once fitted their position is maintained by the action of radial pressure between their coils and the flanks of the tapped hole. This pressure exists because the free diameter is larger, by a calculated amount, than the installed diameter. Their unique design ensures that once installed using either manual or automatic tools they provide strong permanent internal threads resistant to both heat and corrosion. The set includes a M20x2.0 pitch special V-Coil tap for cutting the holding thread into the cleared hole, thread insert installation tool plus 5 V-Coil inserts.

Applications

Inserts in high quality, chromium nickel, stainless steel
V-Coils resistant to both heat and corrosion.

Technical specifications


Attributes
Threading diameter20 mm
MaterialStainless Steel
Show UNSPSC/ECL@SS
£ 129.56 excl. VAT
/ Each
£ 155.47 incl. VAT
  • Usually arrives within 14 working days