DICHTOMATK 49436025 VS 130 60 NBR NB603412
V-ring (V) 130 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:49436025
Rubix:398A1096
Manufacturer :49436025



Documents
Product details : DICHTOMATK 49436025 VS 130 60 NBR NB603412
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Min. diameter | 125 mm |
| Max diameter | 135 mm |
| Material | nbr |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
- Usually arrives within 14 working days
