References
Dichtomatik:67026265
Rubix:168A5769
Manufacturer :67026265

Documents
Product details : DICHTOMATK 67026265 V RING VRING725A
Strengths
•Good dynamic sealing effect
Compensation of small axial movements as well
As angular and radial misalignment's
Low requirements on surface quality of the ma-
Ting surface
Friction decreases with increasing peripheral
Speed
Reliable design with broad application spectrum
For moderately demanding applications in gene-
Ral industry
Good price/performance ratio
Manufactured by certified external suppliers
Compensation of small axial movements as well
As angular and radial misalignment's
Low requirements on surface quality of the ma-
Ting surface
Friction decreases with increasing peripheral
Speed
Reliable design with broad application spectrum
For moderately demanding applications in gene-
Ral industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
General Mechanical Engineering;Plant Engineering;Drive Technology;Electric Motors;Gearboxes;Agricultural Machinery;Rolling Mills;Bearing Pedestal Seal
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Min. diameter | 670 mm |
| Max diameter | 700 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 122.18 excl. VAT
/ Each
£ 146.62 incl. VAT
- Usually arrives within 14 working days
