SKF 30 VA R V-RING SEAL


V-Ring VA

References
skf:30 VA R
rubix:389A2641
manufacturer :377566
ean:7316574267071
SKF V-RING 30 VA R
brand logo
Technical specifications
Min. diameter29 mm
Max diameter31 mm
Materialnbr
See all Specifications

Product details : SKF 30 VA R V-RING SEAL


V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.

Strengths

•Easy to install
Cost-effective
Reliable contamination exclusion
If not in stock alternatives can be produced by SKF SEAL JET systems

Technical specifications


Attributes
Logistic Weight2,5 g
Min. diameter29 mm
Max diameter31 mm
Materialnbr
Height42 mm
Width6 mm
Executionva
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
  • Usually arrives within 14 working days