Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
SKF 35VAR V RING
SKF 35VAR V RING
V-ring VA
References
skf:
35 VA R
rubix:
225A7615
manufacturer :
377585
ean:
7316574267125
Technical specifications
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : SKF 35VAR V RING
V-ring
Technical specifications
Attributes
Logistic Weight
6,1
g
Material
NBR
Height
47
mm
Width
6
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 123491 NITRILE V-RING VRING14A
DICHTOMATK 67036916 V-RING VRING200AVITON
DICHTOMATK 67123575 NITRILE V-RING VRING180L
DICHTOMATK 67045815 VITON V RING VRING130LVITON
DICHTOMATK NITRILE V-RING VRING120A
DICHTOMATK 67040235 FREUDENBERG SEAL
DICHTOMATK 123518 NITRILE V-RING VRING140A
DICHTOMATK 67035519 FREUDENBERG SEAL
SKF 100VA V V-RING SEAL
DICHTOMATK NITRILE V-RING VRING110S
DICHTOMATK 123498 NITRILE V-RING VRING30A
DICHTOMATK 36556 VITON V-RING VRING60SVITON
DICHTOMATK 36932 VITON V-RING VRING110AVITON
DICHTOMATK 123501 NITRILE V-RING VRING38A
DICHTOMATK 123626 NITRILE V-RING VRING100S