DICHTOMATK NITRILE V-RING VRING120A
V-ring (V) 120 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49426410
Rubix:168A6408
Manufacturer :49426410

Product details : DICHTOMATK NITRILE V-RING VRING120A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Min. diameter | 108 mm |
| Max diameter | 120 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
- In stock: Next day delivery
