DICHTOMATIK VITON V RING VRING160LVITON


V-Ring (v) 160 L-vulcanized in form (FORM)

References
dichtomatik:V 160 L FKM 60 FORM
rubix:168A5596
manufacturer :81930
brand logo
brand logo
Technical specifications
Min. diameter160 mm
Materialfkm
See all Specifications

Product details : DICHTOMATIK VITON V RING VRING160LVITON


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight31 g
Min. diameter160 mm
Materialfkm
Executionvl
Show UNSPSC/ECL@SS
£ 49.56 excl. VAT
/ Each
£ 59.47 incl. VAT
  • Usually arrives within 14 working days